logo

Solent Spill Control

Chemical Absorbent Socks

2 Variations

These strong absorbent socks are ideal for use where the storage and use of aggressive chemicals is the norm. Suitable for absorbing a range of chemical, hazardous liquids, these absorbents can hold oils, solvents, caustics, and acids.

Features and Benefits
• Impressive absorbption capacity of 100L per pack for effective clean up of oil spils
• Yellow colour easily identifies the product as being suited for chemical hazardous waste spills
• Once used, dispose of the absorbent socks in line with local and national regulations
• Supplied as a pack of 8 or 20 depending on your selection for ample supply of spill equipment
• Spunbond or knitted outer skin for improved uptake of fluid
• Durable for forming a reliable barrier to spills

Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015