฿992.00
Ex VAT
฿1061.44
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Brand | Kobe |
Charging Current | 1.5A |
Charging Time | 60min. |
Compatible Battery Type | Lithium-ion |
For Use With | Kobe Li-on 18V 2.0Ah Battery |
Item | Battery Charger |
MFR Part No. | N/A |
Number of Battery Ports | 1 |
Output Voltage | 18V |
Overall Height | 78mm |
Overall Length | 135mm |
Overall Width | 88mm |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |