฿13221.20
Ex VAT
฿14146.68
Inc VAT
Product Details
Product Specification
Product Documents
This quality industrial tool is lightweight and well balanced. Soft grip design, 1/2" square final drive. Forward/reverse. Integral battery level indicator. Heavy duty motor and gearbox and variable speed trigger, high impact speed.
No load speed: 0 - 2,300rpm.
Maximum torque: 1,300kg-fcm.
Impacts per minute: 0 - 3,000ipm.
Batteries: 2x 1.3Ah NiMH.
Charge time: 1hr.
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | NiMH |
Blows per Minute | 0 - 3,000bpm |
Body Style | Pistol Grip |
Brand | Kobe |
Drive Size | 1/2in. |
EAN | 5036140028555 |
ECLASS Code | 21052003 |
Item | Cordless Impact Wrench |
Max. Torque Rating | 127Nm |
Model Number | AIW14.4V |
No Load Speed | 2300rpm |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Series | AIW 14.4V |
UNSPSC Code | 27112713 |
Voltage | 14.4V |
Weight | 1.75kg |