฿13221.20
Ex VAT
฿14146.68
Inc VAT
Product Details
Product Specification
Product Documents
AID14.4
Soft grip design. Quick release. Integral battery level indicator. Heavy duty motor and gearbox. High impact speed.
No load speed: 0 - 2,300.
Rated impact rate: 0 - 3,000bpm.
Maximum torque (kg-fcm): 1,300.
Screwing capacity:
Mechanical screws: M4 - M8.
Standard screws: M5 - M12.
High tension screws: M5 - M10.
Batteries: 2x 1.3Ah NiMH.
Charge time: 1hr.
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | NiMH |
Blows per Minute | 3000bpm |
Brand | Kobe |
Drive Type | Hex |
EAN | 5036140028548 |
ECLASS Code | 21040220 |
Hex Drive Size | 1/4in. |
Includes | 2x 14.4V 1.3Ah Batteries Carry Case Charger |
Maximum Torque | 127Nm |
Supply Voltage | 14.4V |
UNSPSC Code | 27112703 |