logo

Kobe

KCD18 Combi Drill

1 Variations

This cordless combi drill with its soft touch handle for a comfortable grip, boasts 15 torque settings and 3 function settings, driving, drilling and drilling with impact. It has a built-in LED light to aid use in dark areas for nbetter precision and a keyless chuck for quick and easy change of bits.

Available as a body-only or as a pack that comes with a carry case, including charger and 2 x 2.0Ah Li-ion batteries.

Features and Benefits
• 15 torque settings and 3 function settings (driving, drilling and drilling with impact)
• 2 speed settings
• Trigger with speed adjustment feature
• Built-in LED light
• Keyless chuck
• Soft grip handles.

Notes:
• Available in two configurations:
279-054
• Naked body only, no batteries or charger supplied
279-233
• Pack, Supplied with: 2x 2.0Ah Li-ion batteries, charger and carry case