฿834.00
Ex VAT
฿892.38
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from top quality 'A' grade cow split leather (average thickness 1.3mm), this glove is of the very highest quality. All of the seams have been sewn using Kevlar®, and have been fully welted for durability.
For added user protection, the palm and thumb of both gloves have been reinforced, while the fit is larger to improve the ease of use in most welding conditions.
Features and Benefits
• Durable reinforced material for greater protection in high-heat environments
• High-quality material for product longevity
• Designed with a larger fit to improve user comfort
Standards
• EN12477 Type A
• EN388: 2003 4.1.4.4.
• EN407: 2004 4.1.4.X.4.X.
Notes
• Kevlar® is a DuPont® registered trademark
Attribute | Value |
---|---|
Brand | Jayco |
Colour | Red |
Material | Leather |
MFR Part No. | HSR/200 |
Series | HSR/200 Ultima |
Size | 10 |
Standards Met | EN12477 Type-A EN388: 2003 EN407:2004 |
UNSPSC Code | 46181540 |