฿2020.00
Ex VAT
฿2161.40
Inc VAT
Product Details
Product Specification
Product Documents
These men's cargo trousers from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These durable polycotton cargo trousers feature triple-sewn seams to ensure strength in action. The part-elasticated waistband allows for natural movement and flexibility to keep you productive. Available in a wide range of sizes and lengths, our Halo® workwear ensures protection for the whole team to keep your people safe.
Features and Benefits
• Part elastic waistband gives additional comfort and a secure fit
• Polycotton material is breathable and resilient
• Triple stitched seams for durability
• YKK zip up fastening for a secure closure
• Bottom-loading knee pad pockets for added protection
• 7 belt loops allowing you to attach a belt as needed
• 6 pockets give ample storage for your personal effects
• Available in black and navy blue to suit your needs
Standards
• Halo® products are BSI tested
Attribute | Value |
---|---|
Brand | Halo |
Colour | Black |
EAN | 5036140485570 |
ECLASS Code | 40019090 |
Fabric Weight | 245g/m² |
Fit | Regular |
Gender | Men |
Leg Length | 31in. |
Material | Polycotton |
Product Type | Cargo Trousers |
Size | 42 |
UNSPSC Code | 53101500 |
Waist Size | 42in. |