฿430.60
Ex VAT
฿460.74
Inc VAT
Product Details
Product Specification
A range of accessories for use with the 330-304 combination set.
Attribute | Value |
---|---|
Additional Features | For use with the KEN-330-3040K combination set |
Brand | Kennedy |
EAN | 5036140106925 |
ECLASS Code | 21170390 |
Head Material | Steel |
Head Type | Center head |
Includes | Spare Part Only |
MFR Part No. | 180-202NB |
Number of Pieces | 1 |
System of Measurement | N/A |
Type | Combination Set |
UNSPSC Code | 41111600 |