logo

Kennedy

1361 Flat French Chalk Chalk Box of 144

SKU:

KEN9101000K

฿1084.80

Ex VAT

฿1160.74

Inc VAT

IN STOCK (15)

    Product Details

    Square Sticks - 10 x 100mm
    For general layout marking in a wide variety of applications from marking tailor's seams and weld marking on sheet materials in fabrication industries.


    Flat Sticks - 5 x 12 x 125mm
    Flat sticks can be used with separate holder (CTL-885-7359D).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Colour

    White

    EAN

    5036140150355

    ECLASS Code

    24251608

    For Use On

    Roads Steel Stone Textiles

    Product Type

    French Chalk Flat Sticks

    Shape

    Flat

    UNSPSC Code

    60124300