฿697.80
Ex VAT
฿746.65
Inc VAT
Product Details
Product Specification
Reduces slip on drive belts and helps to stop belt squeal. Can be used on drive belts exposed to weather, ideal for farm machines, alternator drive belts and fan belts. Helps to stop cracking and extends belt life. Can be used on rubber, leather, canvas and most types of synthetic belts.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
Container Type | Aerosol |
EAN | 5036140188198 |
ECLASS Code | 23060102 |
For Use On | Belts |
MFR Part No. | SB1-500B |
Product Type | Belt Dressing |
Size | 500ml |
UNSPSC Code | 15121514 |