logo

Kennedy Red-Hot-Dip

Protective Coating Red-Hot-Dip

2 Variations

Hot dip protective plastic coating moulds around the component or tool to provide 100% coverage and protect against impact and corrosion.

Features and Benefits
• Hot dip plastic coating moulds itself around the part to provide 100% coverage and protect against corrosion and impacts for up to ten years
• Easy part identity through the translucent coating
• Simple to remove by peeling off
• Once removed, leaves behind a thin oil film to provide short term protection against corrosion
• Removed coatings may be reused saving cost

Notes
• Each single block measures (L)-150mm (H)-50mm (W)-80mm
• Working temperature 130°C to 160°C (for optimum results 140°C to 145°C)

Warnings
• Never directly apply heat to melt the protective dip
• Always use with a suitable melting pot