logo

Kennedy

Side Lever Grease Guns

2 Variations

These side lever grip grease guns are ideal for professional, extended use, with a sturdy chrome-plated steel body. They can be used with medium/heavy greases. The working pressure is 4500 psi/310 bar.

Features & Benefits
• Chrome-plated steel body provides long lasting durability
• Side grip and offset nozzle allows precision on application
• Cartridge, bulk or suction fill allows for flexibility on refills

Typical Applications
• Applying lubricant to mechanical components

Notes
• Only LG400 has a rubber grip on the handle