฿783.00
Ex VAT
฿837.81
Inc VAT
Product Details
Product Specification
Pom-Pom PP100
Oil and acid resistant plastic body. Suction fill. Suitable for soft/medium greases.
Diameter: 35mm.
Overall length: 220mm.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Kennedy |
Capacity | 100cc |
Coupler Type | Needlepoint |
EAN | 5036140115903 |
ECLASS Code | 21060800 |
Fill Type | Suction |
Gun/Can Type | Push Grease Gun |
Overall Diameter | 35mm |
Overall Length | 220mm |
Power Source | Manual |
Spout/Nozzle Length | 47mm |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112901 |