logo

Solent Maintenance

SF2-500B, Flawfinder Penetrant, Aerosol, 500ml

SKU:

SOL7320260K

฿1185.00

Ex VAT

฿1267.95

Inc VAT

OUT OF STOCK

    Product Details

    Fast reliable method for visually inspecting and spot-checking surfaces of welds, exotic alloys or standard metals, highly stressed structural members, critical castings, shafts, gears, spindles, and any other hard part where identification of surface flaws is essential.


    Detects flaws such as cracks, pin holes, welding laps and porousness either during manufacture or on site. A three part system. SFD-501C is a cleaner. SFD-502C is a dye penetrant. SFD-503C is a developing fluid that reacts with the dye in SFD-502C to show small cracks in the weld. Each part supplied in an ozone friendly 500ml aerosol.


    Features and Benefits
    • Detects flaws during manufacture or on site
    • 3 part system, cleaner, dye penetrant and developing fluid
    • Developing fluid reacts with highly sensitive red dye to display flaws in the weld
    • Can be used to inspect welds, alloys or standard metals
    • Supplied in a 500ml ozone-friendly aerosol


    Typical Applications
    • Welding
    • Metalwork


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Maintenance

    Container Type

    Aerosol

    EAN

    5036140188259

    Features

    Detects Cracks, Pin Holes, Welding & Laps Highly Sensitive Red Dye

    For Use On

    Exotic Alloys Gears Shafts Spindles Standard Metals Welds

    Product Type

    Flawfinder Penetrant

    Series

    SF2-500B

    Size

    500ml

    UNSPSC Code

    41111932