฿38131.80
Ex VAT
฿40801.03
Inc VAT
Product Details
Product Specification
Clear, easy to use scales. Specifically designed to set and calibrate most makes of torque tools. Mechanism is totally enclosed in a die-cast aluminium housing. Repeatable accuracy to ±2% of reading. Memory pointer and built-in needle shock absorber. Single direction mechanism for clockwise use. The preferred and certified ranges of these torque calibration analysers meet the specified measuring range as detailed in ISO 6789-2:2017.
Attribute | Value |
---|---|
Accuracy | ± 2% |
Brand | Q-Torq |
Dimensions | 185 x 156 x 250mm |
Display | Analogue |
Drive Size | 1/4 in 3/8 in |
Drive Sockets/Adaptors Included | Reversible Drive Adaptor Provide Two Drive Options |
Drive Type | Square |
EAN | 5036140296954 |
ECLASS Code | 21040190 |
MFR Part No. | QCA 2500 |
Overall Depth | 156mm |
Overall Height | 185mm |
Overall Width | 250mm |
Product Type | Torque Analyser |
Torque Measurement Range | 44 - 220 lbf.in 5 - 25 N.m |
Unit Measured | lbf·ft |
UNSPSC Code | 27111715 |
Weight Each | 3.2kg |