logo

Walton

9/16" (14mm) 4-FLUTE TAP EXTRACTOR

SKU:

WLT0752436G

฿3425.00

Ex VAT

฿3664.75

Inc VAT

IN STOCK (3)

    Product Details

    The fingers of these Walton tap extractors are specially engineered out of hardened steel to remove most tap sizes with varying flute patterns. This effective method has been used since 1908. Guaranteed to minimise damage to the thread whilst effectively grasping onto broken taps, the product is available in a range of sizes.


    Features and Benefits
    • Simple and effective way of removing taps without the need for other more invasive tools
    • Ensures no damage is done to the tap upon extraction
    • Available in a variety of sizes, all with 4 flutes to suit your needs
    • Manufactured from hardened steel for durability
    • Tried and tested product since 1908 for guaranteed expertise


    Typical Applications
    • DIY
    • Plumbing
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Walton

    EAN

    0054808105641

    ECLASS Code

    21041500

    MFR Part No.

    10564

    Number of Flutes

    4

    Tap Extractor Sizes

    14mm 9/16"

    Type

    Tap Extractor - 4 Flute

    UNSPSC Code

    27111718