฿1329.00
Ex VAT
฿1422.03
Inc VAT
15 Variations Available
Product Details
Product Specification
Ring End
16mm Bore - Metric
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140251373 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 12mm |
Type | Ring Spigot Fitting |
UNSPSC Code | 27111726 |