฿2087.10
Ex VAT
฿2233.20
Inc VAT
Product Details
Product Specification
High-tensile tubular steel construction designed for heavy industrial and professional use. Shovel head is finished in a tough epoxy powder coating which prevents rusting and reduces soil adhesion.
Grafting Spade - GSC140
All steel with a slightly dished head. Ideal for digging post holes in confined spaces.
Type: all metal.
Handle type: straight metal.
Shaft: metal.
Blade material: carbon steel, epoxy coated.
Blade width: 140 - 127mm.
Blade height: 280mm.
Overall length: 1650mm.
Attribute | Value |
---|---|
Blade Finish/Coating | Epoxy |
Blade Length | 280mm |
Blade Material | Steel |
Blade Width | 140mm |
Brand | Rutland Contrators Tools |
EAN | 5036140158467 |
ECLASS Code | 21041001 |
Handle Length | 153mm |
Overall Length | 1650mm |
Protection Features | Rustproof |
Shaft Material | Steel |
Type | Spade |
UNSPSC Code | 27112004 |