฿646.80
Ex VAT
฿692.08
Inc VAT
Product Details
Product Specification
Long nose secateurs for delicate pruning jobs. Textured cushioned grip for user comfort.
Maximum cutting diameter: 30mm.
Attribute | Value |
---|---|
Blade Finish/Coating | PFTE |
Blade Material | Steel |
Brand | Rutland |
Cutting Action | Bypass |
EAN | 5036140007130 |
ECLASS Code | 21040302 |
Hand Preference | Right Hand |
Handle Material | Plastic |
Maximum Cutting Width/Diameter | 30mm |
Overall Length | 180mm |
Protection Features | Non-slip Grip |
Type | Secateur |
UNSPSC Code | 27112007 |