logo

Kennedy

Insulated Long Nose Pliers

3 Variations

These insulated needle nose pliers are especially suitable for production line environments where repetitive work is undertaken. With a double polished head and joint with induction hardened cutting edges, the product is available in various sizes to suit your requirements. VDE protected up to 1000V.

Features and Benefits
• Available in various sizes to suit your requirements
• Serrated jaws offer superior gripping force with minimal user effort
• Insulated handles up to 1000V with slip guards improve user control and grip as well as protection
• Induction hardened cutting edges provide accurate and precise work
• Double polished head and joint makes for an easier tool clean

Typical Applications
• Electrical
• Construction
• Plumbing

Standards
• DIN EN IEC 60900