฿994.00
Ex VAT
฿1063.58
Inc VAT
Product Details
Product Specification
Slip Joint.
Hardened steel body with replaceable soft nylon jaws and bonded vinyl-coated handle. For use on delicate or finished components which normal steel jaw pliers would mark or damage. Dual position joint allows use across a wide range of diameters. With serrated parallel jaws for gripping flat workpieces and curved jaw for gripping nuts, pipes etc.
Replaceable soft nylon jaws: see 558-897
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118980 |
ECLASS Code | 21040300 |
Handle Material | PVC |
Jaw Length | 25mm |
Jaw Material | Nylon |
Jaw Style | Serrated Parallel |
Overall Length | 165mm |
Special Features | Dual Position Joint |
Type | Pliers |
UNSPSC Code | 27112100 |