฿588.00
Ex VAT
฿629.16
Inc VAT
Product Details
Product Specification
Universal Ball Joint
Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.
Attribute | Value |
---|---|
Accessory Type | Universal Ball Joint |
Brand | Kennedy |
Drive Size | 1/2 in |
EAN | 5036140142244 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
Overall Length | 60mm |
Size System | Imperial |
UNSPSC Code | 27111704 |