฿65.00
Ex VAT
฿69.55
Inc VAT
Product Details
Product Specification
Durable and ergonomic wooden handle, designed for durability and easy operation.
Suitable for traditionally tanged engineer's files. With steel ferrule.
Features and Benefits
• Highly durable wooden design
• Provides excellent comfort and control
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113671 |
ECLASS Code | 21042102 |
File Length | 100-150mm |
Handle Length | 75mm |
Handle Material | Wood |
Size | 0 |
Special Features | Suitable for traditional tanged engineer's files |
UNSPSC Code | 27112011 |