฿7775.00
Ex VAT
฿8319.25
Inc VAT
Product Details
Product Specification
Model TCK 005
Crimp tool kit with full cycle ratcheting crimp and adjustable crimp pressure frame. Five pairs of interchangeable hardened and tempered carbon steel jaws with a chemically blacked finish for terminals, connectors, ferrules and end sleeves.
Supplied in a robust plastic carry case.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 2.5mm² AWG 14, 4.0-6.0mm² AWG 12-10 Ferrules and End Sleeves: 0.5, 0.75, 1, 1.5, 2.5, 4mm² AWG 20-12 Insulated Terminals and Connectors: 0.5-1.5mm² AWG 20-16 Uninsulated Terminals: 1, 2, 4, 6-10mm² AWG 16 - 8 Uninsulated Terminals and Connectors: 0.5-1, 1-2.5 & 4-6mm² AWG 20-10 6.3mm Tab width |
Compatible Connector | Ferrules and End Sleeves Insulated Terminals and Connectors Non-Insulated Terminals Non-Insulated Terminals and Connectors |
EAN | 5036140012271 |
ECLASS Code | 21040301 |
For Use With | KEN-515-6200K KEN-515-6220K KEN-515-6300K KEN-515-6400K KEN-515-6500K |
Handle Cover Material | PVC |
Includes | (5) Carbon Steel Jaws Robust Plastic Carry Case |
Jaw Material | Carbon Steel |
Number of Pieces | 5 |
Overall Length | 225mm |
Tool Material | Steel |
Tool/Jaw Features | Ajustable Crimp Pressure Ratcheting |
Type | Crimping Tool Kit |
UNSPSC Code | 27111518 |