฿1035.00
Ex VAT
฿1107.45
Inc VAT
Product Details
Product Specification
Manufactured from profiled aluminium and available in varying sizes, these magnetic vice jaws are suitable for all steel and iron vices including engineer's, fitter's and machine vices. Quick and easy to fit and remove via the magnetic action.
Features and benefits
• Possesses a strong magnetic hold to keep the jaws attached to the vice
• Quick and easy to install and remove
• Suited for all steel and iron vices
• Robust aluminium construction for product longevity
Typical Applications
• Workholding
• Engineering
Attribute | Value |
---|---|
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140060616 |
For Use With | 3 in. Vice |
MFR Part No. | 75NS |
Type | Magnetic Vice Jaws |
UNSPSC Code | 27112100 |