logo

Kennedy

Drum Taps

2 Variations

With 3/4in. BSP male threads, these drum taps are easy to thread onto barrel drums. Available as either a zinc constructed tap or polypropyelene model, both models can be locked into the off position by use of a padlock or locking pin, which can be purchased separately. The polypropylene model is not suitable for petroleum-based products.

Features and Benefits
• Both products possess 3/4in. BSP threads for easy attachment to barrels
• Can be locked into the off position by using a padlock or pin (padlock and pin sold separately)
• Polypropylene model is not suited for use with petroleum based products
• Available as a zinc or polypropylene model based on your needs

Typical Applications
• Workshops
• Garages
• Retail