logo

Matlock

Countersunk Pozi Woodscrews, Metric

12 Variations

For power driving into hard and soft wood, MDF and chipboard, these countersunk pozi woodscrews are ideal for a range of applications. Manufactured to reduce wood split and heat-treated for high resistance to breakage, the screws are finished with a Gold zinc passivated finish for resistance to corrosion. With an aggressive clean cutting single thread that drives easily even in MDF and chipboard, each screw possesses a 25° point angle that usually needs no pilot. Available in a range of lengths all with a 4mm thread size.

Features and Benefits
• Clean cutting single thread makes for a neat and simple drive
• Passivated zinc-plated and lubricated to aid penetration
• Heat-treated for high resistance to breakage
• Manufactured specifically to reduce wood split and save you wasting materials
• Supplied in boxes of 100 or 200 to ensure you have an ample amount of screws for your application
• Ideal for power driving into hard and soft wood, MDF and chipboard for versatility of use
• 25° point angle usually needs no pilot to allow you to begin drilling immediately

Typical Applications
• Construction
• DIY