฿29.83
Ex VAT
฿31.92
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140316126 |
Grade | 10.9 |
Head Shape | Countersunk Head |
Material | Stainless Steel |
Thread | UNC |
Thread Size | 8 |
UNSPSC Code | 31161501 |