฿320.60
Ex VAT
฿343.04
Inc VAT
Product Details
Product Specification
Rated to 16A over 6 hours.
Colour coded: 110V yellow, 240V blue.
Conform to BS 4343 : 1968.
Sockets fitted with fully waterproof spring loaded caps.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140103269 |
ECLASS Code | 25220301 |
UNSPSC Code | 39121402 |