฿2065.50
Ex VAT
฿2210.09
Inc VAT
Product Details
Product Specification
Twin socket 240V open drum industrial cable reel. Metal frame with built-in carry handle with winding handle built into the high impact resistant drum. Rated: 3120W/13A unwound. 960W/4A wound. 25m cable supplied complete with fitted plug. Conforms to BS 1363 and BS EN61242:2004.
Attribute | Value |
---|---|
Brand | Kobe |
Cable Length | 25m |
EAN | 5036140090101 |
ECLASS Code | 27060402 |
Number of Sockets | 2 |
UNSPSC Code | 39121440 |