logo

Indexa

W940SF HEAVY DUTY WELD

SKU:

IND4435030K

฿5542.00

Ex VAT

฿5929.94

Inc VAT

IN STOCK (50+)

    Product Details

    Hold down action suitable for high production automotive type applications. Heavy duty forged components with hardened and ground pivot points. The users provide their own handle and bar and weld them to the clamp which is then welded to a base. The flexible mounting of these clamps allows them to be used in situations where standard clamps are not effective.


    Product Specification
    Attribute
    Value

    Brand

    Indexa

    EAN

    5036140087231

    Type

    Weldable Clamp

    UNSPSC Code

    27112132