฿7746.00
Ex VAT
฿8288.22
Inc VAT
Product Details
Product Specification
Product Documents
Hold down action suitable for high production automotive type applications. Heavy duty forged components with hardened and ground pivot points. The users provide their own handle and bar and weld them to the clamp which is then welded to a base. The flexible mounting of these clamps allows them to be used in situations where standard clamps are not effective.
Attribute | Value |
---|---|
Brand | Indexa |
EAN | 5036140328402 |
Type | Weldable Clamp |
UNSPSC Code | 27112132 |