logo

Sherwood

BSPF HSS Ground Thread Taps, Straight Flute - Set of 3

8 Variations

Sherwood HSS Taps are the general purpose option for thread cutting in most materials .Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance.

Features and Benefits
• High speed steel construction for increased tool durability
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for increased cutting accuracy
• Bright finish with excellent wear resistance for prolonged tool life
• Supplied in a pack of 3 for a cost effective tooling solution

Contents
• Set of 3: Taper, second and plug lead

Typical Applications
• Steel
• Some stainless steels
• Cast irons
• Non-ferrous materials

Standards
• Tap dimensions to ISO529