logo

Sherwood

HSS 2 Flute Threaded Shank Short Series Slot Drills - Metric

40 Variations

Short Series S210T slot drills are primarily used for milling keyways and slots. Manufactured from quality HSS with a bright finish they feature a flute type 30° helix and conform to BS 122: Part 4: 1980.

Features and Benefits
• Quality HSS construction for increased strength
• 30° helix for omproved precision and cutting control

Typical Applications
• Milling

Standards
• Manufactured to BS 122: Part 4: 1980
• Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
• Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
• Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
• Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
• Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
• Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

Sort By:
Most Popular

Rows per page:

25

1-25 of 38

Rows per page:

25

1-25 of 38