logo

SwissTech

Carbide Plain Shank Slot Drill Sets - 6 Piece

3 Variations

6 Piece Sets
Dimensions to DIN 844. Cutting diameter to js12. Shank diameter to h6. Contents: 3, 4, 5, 6, 8 and 10mm.

SwissTech carbide cutters are specifically engineered to be used in CNC machine centres. The rigidity and integrity of the machine tool is paramount to the performance of this type of cutter. Carbide cutters are used mainly at high speed and feed rates. The increased temperatures associated with cutting at such high rates are absorbed by the carbide, which will retain its strength and hardness. SwissTech carbide cutters can be used across a range of materials.