฿561.60
Ex VAT
฿600.91
Inc VAT
Product Details
Product Specification
5/8" x 3/16" x 1/4".
Precision hobbed to produce burr-free clean cut knurls.
Attribute | Value |
---|---|
Bore Diameter | 1/4in. |
Brand | JHL |
Cut Type | Coarse |
EAN | 5036140088559 |
Face Width | 3/16in. |
Knurl Dimensions | 5/8in x 3/16in x 1/4in |
Knurl Pattern | Straight |
Material | High Speed Steel |
MFR Part No. | 90-606067 |
Style | Straight |
UNSPSC Code | 23242118 |