฿28920.70
Ex VAT
฿30945.15
Inc VAT
Product Details
Product Specification
Product Documents
‘Tri Square’ 90° Shell Mills for TPKN 2204
Uses top clamping triangular inserts to produce a 90° shoulder at the edge of a milled face. This is of major benefit when taking a number of cuts across a face as the shoulder produced is without steps.
Attribute | Value |
---|---|
Arbor Hole Diameter | 40mm |
Brand | Indexa |
Coolant Delivery | External |
Cutting Edge Angle | 90° |
Depth of Cut | 12mm |
ECLASS Code | 28039190 |
Insert Holding Type | Top Clamp |
Insert Shape | Triangle |
Insert Size | 2204 |
Insert Style | TPKN |
ISO Designation | N/A |
Maximum Cutting Diameter | 160mm |
Milling Application | Shouldering |
Number of Inserts | 7 |
Series | Tri Sq |
Toolholder Material | Steel |
UNSPSC Code | 23242106 |