logo

SwissTech

Weldon Shank HSS-E PM TiALN Coated 45° High Helix Milling Cutters: Series 90 - Regular

7 Variations

Series 90 - Regular Series
Dimensions to DIN 844. Centre cutting. Shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.