฿9630.90
Ex VAT
฿10305.06
Inc VAT
Product Details
Product Specification
Product Documents
Compact and portable design. Adjustable lance nozzle for fan or open jet wash pattern. High and low pressure adjustment. In-built detergent bottle. Heavy-duty induction motor. Automatic on/off. 5m high pressure hose and trigger gun. For easy cleaning of vehicles, patios and other light-duty applications.
Working pressure: 110bar (1595psi).
Nominal voltage: 230V ~ 50Hz.
Power consumption: 1900W.
Attribute | Value |
---|---|
Brand | Osaki |
EAN | 5036140016392 |
ECLASS Code | 21051601 |
UNSPSC Code | 47121805 |