logo

Solent Cleaning

Lemon Beaded Abrasive Hand Cleaner 2 Litre Pouch

SKU:

SOL7801501C

MPN:

H121Z029

฿799.00

Ex VAT

฿854.93

Inc VAT

OUT OF STOCK

    Product Details

    This heavy-duty citrus-based hand cleaner is fortified with natural ingredients to thoroughly cleanse and fragrance the hands. Utilising the natural degreasing properties of citrus oil, combined with walnut husks, this abrasive cleaner sloughs away dirt and oil build-up with ease.


    Features and Benefits
    • Water rinseable, leaving no oily residue
    • For use with Solent dispenser pump (SOL-780-1150H)
    • Contains no harsh chemicals and is kind to your skin
    • Degreases and cleans the hands thoroughly
    • Citrus scent eliminates oil and swarf odours


    Notes
    • Only the husk of walnut is used as an abrasive and not the actual nut, thus it is extremely unlikely to cause an allergic reaction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Solent Cleaning

    EAN

    5036140422414

    ECLASS Code

    30021404

    Fragrance

    Lemon

    Package Type

    Refill Pouch

    Size

    2000ml

    Type

    Hand Cleaner

    UNSPSC Code

    53131613