฿3119.00
Ex VAT
฿3337.33
Inc VAT
Product Details
Product Specification
Product Documents
Produced by adhesively bonding and compressing web together to form a slab from which wheels are then cut from. High stock removal producing a very good finish. As there is no metal components used in the manufacture of these high strength cool cutting wheels, accidental damage to the work piece is eliminated. Suitable for grinding right into corners, across contours and in hard to reach areas. Ideally suitable for prepartion and cleaning of welds, rust removal and removal of discolouration.
Kit contains:
4 x 75mm Discs and 1 x 12 M14 Backing Pad.
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140220836 |
ECLASS Code | 21011313 |
UNSPSC Code | 31191506 |